Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Amana

Model # :WB242558

MPN #: RFS12TS

Amana® RFS12TS, Heavy Duty Commercial Microwave, 1.2 Cu. Ft., 1200 Watt, Keypad,

Product Description
Amana® RFS12TS - Microwave, 1.2 Cu. Ft., 1200 Watt, Keypad, Heavy Duty Commercial

Commercial microwave 10 touch pad control panel is programmable with the ability to program up to 100 menu items and has automatic cooking capability for up to two portions. Touch pad includes Braille for ADA compliance. Cooking timer is 60 minute, countdown style with a time entry option and an adjustable end of cycle audible signal. LED display is backlit.

There are 5 power levels, 4 cooking stages and defrost mode. Microwave output of 1200 watts is distributed by 2 magnetrons with 2 rotating antennas to provide superior even heating throughout the cavity. Heavy duty door has a tempered glass window and a lift and pull handle with a 90° opening for easy access. An interior light facilitates monitoring without opening the door.

The large 1.2 cubic ft. (.034 m3) cavity accommodates a 14" (356 mm) platter. Interior ceramic shelf is sealed and recessed on oven bottom to reduce plate-to-shelf edge impact. Oven has a stainless steel interior and exterior and is stackable to save counter and shelf space. Air filter is easily accessible and removable from the front of the oven and has a "clean filter" reminder feature.

Microwave oven complies with standards set by the U.S Department of Health and Human Services, UL and CSA for safety and NSF for sanitation. This oven is the ideal choice for medium to heavy volume in-line kitchen or front-of-the-house applications. 3 Year Limited Warranty

PRICE
$3,379.00

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-3/4 in
Depth20-1/4 in
Height14-1/4 in
Compartment Width14-1/4 in
Compartment Depth16-3/8 in
Compartment Height9 in
Cord Length5 ft

Product Details

DigitalYes
PlugNEMA 5-20
LightYes
ColorGray
Amperage16 A
Handle TypeGrab Handle
Capacity1.2 ft³
Voltage120 V
MaterialStainless Steel
DescriptionHeavy Duty Commercial Microwave
Watts1200 W
Manufacturers Part NumberRFS12TS
Timer60 Minutes
Control TypeKeypad
BrandAmana

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsNSF, UL