Amana® 0.6 Cu. Ft. 2100 Watt Keypad HD Commercial Microwave
Commercial microwave 10 touch pad control panel shall be programmable with the ability to program up to 100 menu items. Cooking timer shall be 60 minute countdown style with a time entry option and an end of cycle audible signal. LED display shall be backlit. Oven shall have 11 power levels for consistent, delicious results for frozen and fresh foods. Microwave output shall be 2100 watts with a unique method of energy distribution provides superior even-heating. Interior ceramic shelf is sealed and recessed to help reduce plate to shelf edge impact and keep spills contained. Ample .6 cubic foot capacity easily accommodates a standard half-pan. Microwave oven shall comply with standards set by the U.S Department of Health and Human Services, UL and CSA for safety and NSF for sanitation.
Heavy-duty unit that's ideal for fast, single-portion throughput in fast-food chains, vending sites, casual dining and more.
3 Year Limited Warranty
Amana® HDC212, Commercial Microwave, 0.6 Cu. Ft., 2100 Watt, Keypad
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,225.00
1
1
Ships in 10 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 12 in |
| Height | 6-3/4 in |
| Compartment Width | 13 in |
| Compartment Depth | 12 in |
| Compartment Height | 6-3/4 in |
| Cord Length | 5 ft |
Product Details
| Plug | NEMA 6-20 |
| Body Material | Stainless Steel |
| Material | Stainless Steel |
| Manufacturers Part Number | HDC212 |
| Timer | 60 Minutes |
| Brand | Amana |
| Digital | Yes |
| Color | Gray |
| Amperage | 15.4 A |
| Handle Type | Grab Handle |
| Capacity | 0.6 ft³ |
| Voltage | 208-240 V |
| Door Material | Tempered Glass |
| Description | Keypad HD Solid Door Commercial Microwave |
| Watts | 2100 W |
| Control Type | Keypad |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | NSF, ETL, CSA |