18" x 26" Alum Sheet Pan 18 Gauge Perforated.
Winco ALXP-1826P Aluminum Sheet Pan - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$635.40 Sold in packages of 12 / $52.95 ea
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 18 in |
| Depth | 1 in |
| Height | 1 in |
| Size | Full |
| Gauge | 18 ga |
Product Details
| Type | Sheet |
| Style | Perforated |
| Material | Aluminum |
| Description | Aluminum Sheet Pan |
| Package Quantity | 12 |
| Manufacturers Part Number | ALXP-1826P |
| Shape | Rectangle |
| Brand | Winco |