Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Aluminum Wheel Riser Ramp ATWR-24-10-60 - 60"L x 24"W x 10"H - 15,000 Lb. Cap.

Aluminum Wheel Riser Ramp ATWR-24-10-60 - 60"L x 24"W x 10"H - 15,000 Lb. Cap.

Item #: WB247370

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,346.00

Quantity

Customers Also Viewed

ALUMINUM WHEEL RISER, WHEEL RAMP

This Aluminum Wheel Ramp is Skid Proof for Safety

Heavy duty wheel riser ramp makes it easy to bring a truck or trailer into your dock at a smooth working level. Riser is designed to facilitate compliance with OSHA requirements for a 10% maximum grade of ascending or descending loaded forklifts. This rugged, lightweight aluminum wheel riser ramp with non-skid safety tread provides fast and safe loading and unloading.

Risers are sold individually; 15,000 lb. capacity per riser (30,000 per pair).

Note: Dual wheels on semi-trailers are 18" wide, so the 24" wide Wheel Risers work best for this application.

Weights & Dimensions

  • Ramp Length 30 in (76.2 cm)
  • Width 24 in (60.96 cm)
  • Level Length 30 in (76.2 cm)
  • Length 60 in (152.4 cm)
  • Height 10 in (25.4 cm)
  • Weight Capacity 15,000 per Ramp lbs
  • Weight 133 lbs (60.45 kg)

Product Details

  • Assembly Required Assembled
  • Material Aluminum
  • Manufacturers Part Number ATWR-24-10-60
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Bluff® AWR102460 Heavy Duty Aluminum Wheel Riser 60 x 24 x 10

Item #: 985468

Not Yet Rated

Usually ships in 7 to 10 days (ships from US)

$1,422.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aluminum Wheel Riser Ramp ATWR-24-10-60 - 60"L x 24"W x 10"H - 15,000 Lb. Cap.

Aluminum Wheel Riser Ramp ATWR-24-10-60 - 60"L x 24"W x 10"H - 15,000 Lb. Cap.

Item #: WB247370

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Aluminum Wheel Riser Ramp ATWR-24-10-60 - 60"L x 24"W x 10"H - 15,000 Lb. Cap.
    Aluminum Wheel Riser Ramp ATWR-24-10-60 - 60"L x 24"W x 10"H - 15,000 Lb. Cap.
    Aluminum Wheel Riser Ramp ATWR-24-10-60 - 60"L x 24"W x 10"H - 15,000 Lb. Cap.
    Aluminum Wheel Riser Ramp ATWR-24-10-60 - 60"L x 24"W x 10"H - 15,000 Lb. Cap.
    Aluminum Wheel Riser Ramp ATWR-24-10-60 - 60"L x 24"W x 10"H - 15,000 Lb. Cap.
    Aluminum Wheel Riser Ramp ATWR-24-10-60 - 60"L x 24"W x 10"H - 15,000 Lb. Cap.
    Aluminum Wheel Riser Ramp ATWR-24-10-60 - 60"L x 24"W x 10"H - 15,000 Lb. Cap.
    Aluminum Wheel Riser Ramp ATWR-24-10-60 - 60"L x 24"W x 10"H - 15,000 Lb. Cap.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant