Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Aluminum Wheel Riser Ramp ATWR-24-8-54 - 54"L x 24"W x 8"H - 15,000 Lb. Cap.

Aluminum Wheel Riser Ramp ATWR-24-8-54 - 54"L x 24"W x 8"H - 15,000 Lb. Cap.

Item #: WB247366

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,167.00

Quantity

Customers Also Viewed

ALUMINUM WHEEL RISER, WHEEL RAMP

This Aluminum Wheel Ramp is Skid Proof for Safety

Heavy duty wheel riser ramp makes it easy to bring a truck or trailer into your dock at a smooth working level. Riser is designed to facilitate compliance with OSHA requirements for a 10% maximum grade of ascending or descending loaded forklifts. This rugged, lightweight aluminum wheel riser ramp with non-skid safety tread provides fast and safe loading and unloading.

Risers are sold individually; 15,000 lb. capacity per riser (30,000 per pair).

Note: Dual wheels on semi-trailers are 18" wide, so the 24" wide Wheel Risers work best for this application.

Weights & Dimensions

  • Ramp Length 24 in (60.96 cm)
  • Width 24 in (60.96 cm)
  • Level Length 30 in (76.2 cm)
  • Length 54 in (137.16 cm)
  • Height 8 in (20.32 cm)
  • Weight Capacity 15,000 per Ramp lbs
  • Weight 112 lbs (50.91 kg)

Product Details

  • Assembly Required Assembled
  • Material Aluminum
  • Manufacturers Part Number ATWR-24-8-54
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Lorenzo

    Date: June 19, 2020

    Ok
    Your review:
    Ok
Product Q & A

There are no questions for this product.

You might be interested in this similar product

Bluff® AWR82454 Heavy Duty Aluminum Wheel Riser 54 x 24 x 8

Item #: 985466

(3)

Usually ships in 5 to 8 days (ships from US)

$1,249.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aluminum Wheel Riser Ramp ATWR-24-8-54 - 54"L x 24"W x 8"H - 15,000 Lb. Cap.

Aluminum Wheel Riser Ramp ATWR-24-8-54 - 54"L x 24"W x 8"H - 15,000 Lb. Cap.

Item #: WB247366

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Aluminum Wheel Riser Ramp ATWR-24-8-54 - 54"L x 24"W x 8"H - 15,000 Lb. Cap.
    Aluminum Wheel Riser Ramp ATWR-24-8-54 - 54"L x 24"W x 8"H - 15,000 Lb. Cap.
    Aluminum Wheel Riser Ramp ATWR-24-8-54 - 54"L x 24"W x 8"H - 15,000 Lb. Cap.
    Aluminum Wheel Riser Ramp ATWR-24-8-54 - 54"L x 24"W x 8"H - 15,000 Lb. Cap.
    Aluminum Wheel Riser Ramp ATWR-24-8-54 - 54"L x 24"W x 8"H - 15,000 Lb. Cap.
    Aluminum Wheel Riser Ramp ATWR-24-8-54 - 54"L x 24"W x 8"H - 15,000 Lb. Cap.
    Aluminum Wheel Riser Ramp ATWR-24-8-54 - 54"L x 24"W x 8"H - 15,000 Lb. Cap.
    Aluminum Wheel Riser Ramp ATWR-24-8-54 - 54"L x 24"W x 8"H - 15,000 Lb. Cap.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant