x

Take 15% off your entire order!

Offer applied at checkout

Magliner® VR29091 Aluminum Truck & Van Walk Ramp Hook Style 9 Ft Long

Magliner® VR29091 Aluminum Truck & Van Walk Ramp Hook Style 9 Ft Long

Item #: WB244274

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $806.00

Quantity

Customers Also Viewed

Magliner® ALUMINUM TRUCK & VAN WALK RAMP

Structurally reinforced for superior strength!

Lightweight, maintenance-free aluminum construction with "I" beam understructure provides maximum strength and stability. "Sure-Trac" deck surface assures positive all-weather traction. Positive anchoring hooks anchor ramp to truck (when truck has tie-bar or holes in body). 2 Year Manufacturers Warranty on material and workmanship. Not for use with motorized equipment and pallet trucks.

  • LENGTH FEET 9 (2.74 m)
  • WIDTH INCHES 29 (73.66 cm)
  • CAPACITY LBS. 2500 (1136.36 kg)
  • ASSEMBLY Assembled
  • BRAND Magliner
  • CONSTRUCTION Aluminum
  • CURB HEIGHT INCHES 3-1/4 (8.26 cm)
  • LIMITED WARRANTY 2 Year
  • MANUFACTURERS PART NUMBER VR29091
  • MAXIMUM HEIGHT INCHES 38 (96.52 cm)
  • MAXIMUM RISE INCHES 38 (96.52 cm)
  • MINIMUM HEIGHT INCHES 0 (0 cm)
  • REFERENCE # VR2529091
  • TYPE Hook
  • USABLE WIDTH INCHES 26 (66.04 cm)
  • WEIGHT LBS. 83 (37.73 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Magliner® VR29091 Aluminum Truck & Van Walk Ramp Hook Style 9 Ft Long

Magliner® VR29091 Aluminum Truck & Van Walk Ramp Hook Style 9 Ft Long

Item #: WB244274

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant