Take 15% off your entire order!

Offer applied at checkout

Magliner® VR39071 Aluminum Truck & Van Walk Ramp Hook Style 7 Ft Long

Magliner® VR39071 Aluminum Truck & Van Walk Ramp Hook Style 7 Ft Long

Item #: WB244272

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,182.00

Quantity

Customers Also Viewed

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Magliner® VR39091 Aluminum Truck & Van Walk Ramp Hook Style 9 Ft Long

Magliner® VR39091 Aluminum Truck & Van Walk Ramp Hook Style 9 Ft Long

Global Industrial™ Molded Rubber Wheel Chock With Handle

Global Industrial™ Molded Rubber Wheel Chock With Handle

Magliner® VR29141 Aluminum Truck & Van Walk Ramp Hook Style 14 Ft Long

Magliner® VR29141 Aluminum Truck & Van Walk Ramp Hook Style 14 Ft Long

Magliner® Retractable Underbody Truck Slider® Ramp Only 24"W x 12'L SR24121

Magliner® Retractable Underbody Truck Slider® Ramp Only 24"W x 12'L SR24121

Magliner® VR39122 Aluminum Truck & Van Walk Ramp Apron Style 12 Ft Long

Magliner® VR39122 Aluminum Truck & Van Walk Ramp Apron Style 12 Ft Long

Magliner® VR1639142 Aluminum Truck & Van Walk Ramp Apron Style 14 Ft Long

Magliner® VR1639142 Aluminum Truck & Van Walk Ramp Apron Style 14 Ft Long

Magliner® VR29071 Aluminum Truck & Van Walk Ramp Hook Style 7 Ft Long

Magliner® VR29071 Aluminum Truck & Van Walk Ramp Hook Style 7 Ft Long

Global Industrial™ LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug

Global Industrial™ LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug

Global Industrial™ Deluxe Pallet Buster & Skid Breaker

Global Industrial™ Deluxe Pallet Buster & Skid Breaker

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

K-Tool 73814 60,000 Lb. Capacity Tow Strap 30' x 6" with Looped Ends

K-Tool 73814 60,000 Lb. Capacity Tow Strap 30' x 6" with Looped Ends

Magliner® ALUMINUM TRUCK & VAN WALK RAMP

Structurally reinforced for superior strength!

Lightweight, maintenance-free aluminum construction with "I" beam understructure provides maximum strength and stability. "Sure-Trac" deck surface assures positive all-weather traction. Positive anchoring hooks anchor ramp to truck (when truck has tie-bar or holes in body). 2 Year Manufacturers Warranty on material and workmanship. Not for use with motorized equipment and pallet trucks.

Weights & Dimensions

  • Width 39 IN (99.06 cm)
  • Min Height 0 IN (0 cm)
  • Length 7 FT (2.13 m)
  • Max Rise 32 IN (81.28 cm)
  • Usable Width 37 IN (93.98 cm)
  • Curb Height 3-1/4 IN (8.26 cm)
  • Weight Capacity 2,800 LBS (1272.73 kg)
  • Max Height 32 IN (81.28 cm)
  • Weight 90 LBS (40.91 kg)

Product Details

  • Assembly Required Assembled
  • Type Walk Ramp
  • Brand Magliner
  • Material Aluminum
  • Style Hook
  • Manufacturers Part Number VR39071

Warranty

  • Warranty 2 YR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Magliner® VR39071 Aluminum Truck & Van Walk Ramp Hook Style 7 Ft Long

Magliner® VR39071 Aluminum Truck & Van Walk Ramp Hook Style 7 Ft Long

Item #: WB244272

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant