Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Magliner® VR39121 Aluminum Truck & Van Walk Ramp Hook Style 12 Ft Long

Magliner® VR39121 Aluminum Truck & Van Walk Ramp Hook Style 12 Ft Long

Item #: WB244281

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,221.00

Quantity

Customers Also Viewed

Magliner® ALUMINUM TRUCK & VAN WALK RAMP

Structurally reinforced for superior strength!

Lightweight, maintenance-free aluminum construction with "I" beam understructure provides maximum strength and stability. "Sure-Trac" deck surface assures positive all-weather traction. Positive anchoring hooks anchor ramp to truck (when truck has tie-bar or holes in body). 2 Year Manufacturers Warranty on material and workmanship. Not for use with motorized equipment and pallet trucks.

Product Details

  • Assembly Required Assembled
  • Type Hook
  • Brand Magliner
  • Warranty 2 yr
  • Material Aluminum
  • Manufacturers Part Number VR39121

Weights & Dimensions

  • Width 39 in (99.06 cm)
  • Min Height 0 in (0 cm)
  • Length 12 ft (3.66 m)
  • Weight Capacity Range 1701 to 2000 lbs
  • Usable Width 37 in (93.98 cm)
  • Max Rise 50 in (127 cm)
  • Curb Height 3-1/4 in (8.26 cm)
  • Weight Capacity 1900 lbs (863.64 kg)
  • Length Range 8 to 10 ft
  • Width Range 27 to 40 in
  • Max Height 50 in (127 cm)
  • Weight 133 lbs (60.45 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Magliner® VR39121 Aluminum Truck & Van Walk Ramp Hook Style 12 Ft Long

Magliner® VR39121 Aluminum Truck & Van Walk Ramp Hook Style 12 Ft Long

Item #: WB244281

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant