Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Magliner® VR39072 Aluminum Truck & Van Walk Ramp Apron Style 7 Ft Long

Magliner® VR39072 Aluminum Truck & Van Walk Ramp Apron Style 7 Ft Long

Item #: WB244252

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $919.00

Quantity

Customers Also Viewed

Magliner® ALUMINUM TRUCK & VAN WALK RAMP

Structurally reinforced for superior strength!

Lightweight, maintenance-free aluminum construction with "I" beam understructure provides maximum strength and stability. "Sure-Trac" deck surface assures positive all-weather traction. Positive anchoring chains anchor ramp to truck (when truck has tie-bar or holes in body). 2 Year Manufacturers Warranty on material and workmanship. Not for use with motorized equipment and pallet trucks.

Weights & Dimensions

  • Apron Length 8 in (20.32 cm)
  • Width 39 in (99.06 cm)
  • Min Height 0 in (0 cm)
  • Length 7 ft (2.13 m)
  • Weight Capacity Range 2501 to 3000 lbs
  • Usable Width 37 in (93.98 cm)
  • Max Rise 27 in (68.58 cm)
  • Curb Height 3-1/4 in (8.26 cm)
  • Length Range 16 to 25 ft
  • Weight Capacity 2800 lbs (1272.73 kg)
  • Width Range 27 to 40 in
  • Max Height 27 in (68.58 cm)
  • Weight 90 lbs (40.91 kg)

Product Details

  • Assembly Required Assembled
  • Type Apron
  • Brand Magliner
  • Warranty 2 yr
  • Material Aluminum
  • Manufacturers Part Number VR39072
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Gary

    Date: April 23, 2019

    I would buy again - No Regrets
    Your review:
    I purchased this ramp for a cargo trailer with ~20 high bed. I've been using hand trucks and dollies. I am extremely happy with this ramp! In particular the WIDTH of 39" is nice as this greatly lessens fatigue of constant worry about lining-up or stepping off a narrower ramp. Definatly go for as wide as you can afford! Non slip surface design provides good traction. Entry/exit angles have made loading a breeze. I would buy this product again.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Magliner® VR39072 Aluminum Truck & Van Walk Ramp Apron Style 7 Ft Long

Magliner® VR39072 Aluminum Truck & Van Walk Ramp Apron Style 7 Ft Long

Item #: WB244252

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Magliner® VR39072 Aluminum Truck & Van Walk Ramp Apron Style 7 Ft Long
    Magliner® VR39072 Aluminum Truck & Van Walk Ramp Apron Style 7 Ft Long
    Magliner® VR39072 Aluminum Truck & Van Walk Ramp Apron Style 7 Ft Long
    Magliner® VR39072 Aluminum Truck & Van Walk Ramp Apron Style 7 Ft Long
    Magliner® VR39072 Aluminum Truck & Van Walk Ramp Apron Style 7 Ft Long
    Magliner® VR39072 Aluminum Truck & Van Walk Ramp Apron Style 7 Ft Long
    Magliner® VR39072 Aluminum Truck & Van Walk Ramp Apron Style 7 Ft Long
    Magliner® VR39072 Aluminum Truck & Van Walk Ramp Apron Style 7 Ft Long
    Magliner® VR39072 Aluminum Truck & Van Walk Ramp Apron Style 7 Ft Long
    Magliner® VR39072 Aluminum Truck & Van Walk Ramp Apron Style 7 Ft Long
    Magliner® VR39072 Aluminum Truck & Van Walk Ramp Apron Style 7 Ft Long
    Magliner® VR39072 Aluminum Truck & Van Walk Ramp Apron Style 7 Ft Long
    Magliner® VR39072 Aluminum Truck & Van Walk Ramp Apron Style 7 Ft Long
    Magliner® VR39072 Aluminum Truck & Van Walk Ramp Apron Style 7 Ft Long
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant