Aluminum rivet body / Aluminum mandrel
Shear strength: 5/32 Dia. - 112 lbs; 3/16 Dia. - 202 lbs
Tensile strength: 5/32 Dia. - 225 lbs; 3/16 Dia. - 247 lbs
Model # :WBB2078150
MPN #: ADATSB-0619
Aluminum Trebol Dome Head Rivet - 3/16 x .039 -0.118, Pkg of 2000
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$489.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | .601 in |
| Head | Dome |
| Grip Range | .039 - .118 in |
| Diameter | 3/16 in |
| Rivet Diameter | 3/16 |
Product Details
| Rivet Material | Aluminum |
| Type | Dome Head |
| Country of Origin | Import |
| Finish | Plain |
| Material | Aluminum |
| Package Quantity | 2000 |
| Manufacturers Part Number | ADATSB-0619 |
| Mandrel Material | Aluminum |