Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands New Product
Global Industrial

Model # :WB437005SETWH

Global Industrial™ Aluminum Slatted Dining Table & Chair Set, 40" Square, 4 Armchairs, White

Product Description
✓ Durable aluminum construction with a sleek white powder coat finish
✓ Includes an umbrella opening that accepts up to a 1-1/2" pole diameter
✓ Slatted design prevents water and dust buildup

Upgrade your outdoor dining space with the Global Industrial™ Aluminum Slatted Dining Table & Chair Set. Constructed from durable aluminum with a white powder coat finish, this outdoor dining set includes a 40" square dining table and four matching armchairs that stack for easy storage. The slatted design helps prevent the buildup of water, dirt, and pollen, making it an ideal solution for cafes, restaurants, outdoor break areas, patios, and more. Limited 1-Year Warranty.

  • Easy to clean surface
  • Armchairs stack for easy storage
  • Table weight capacity: 582 lbs.
  • Chair weight capacity: 388 lbs.
  • Chair seat dimensions: 17"W x 19"D x 17-1/4"H
  • PRICE
    $2,289.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    2289.00
    Buy 3 units - 5 units
    2179.00Save $110.00 (5%)
    Buy 6+ units
    2109.00Save $180.00 (8%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight30.6 lbs
    Seat Width17 in
    Seat Depth19 in
    Seat Height17-1/4 in
    Table Width40 in
    Table Height29-1/2 in
    Table Length40 in

    Product Details

    Assembly RequiredYes
    Number of Pieces5
    Frame Color FamilyWhite
    Arm TypeFixed
    Manufacturers Part Number437005SETWH
    Chair Color FamilyWhite
    CollectionAluminum Collection
    ShapeSquare
    BrandGlobal Industrial
    TypeDining Set
    ColorWhite
    Table Top Color FamilyWhite
    Cushion IncludedNo
    Number of Seats4
    Chair Frame MaterialAluminum
    Seat Color FamilyWhite
    Table Top MaterialAluminum
    Frame MaterialAluminum
    Seat MaterialAluminum

    Warranty

    Warranty3 yr