Use for high temperatures, heavy duty shelves or conductive requirements. Includes 4 per pack.
Nexel
Model # :WBAMA
Nexel® Aluminum Shelf Clips with Retaining Ring - Set of 4
|
Questions & Answers (0)
Product Description
PRICE
$19.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | Yes |
| Type | Shelf Clips |
| Finish | Chrome |
| Material | Aluminum |
| Package Quantity | 4 |
| Color | Silver |
| Application | Dry |
| Manufacturers Part Number | AMA |
| Accessory Type | Shelf Clips |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited yr |