x

Take 15% off your entire order!

Offer applied at checkout

New Age Aluminum Pallet 40x48x5 Two Way

New Age Aluminum Pallet 40x48x5 Two Way

Item #: WB269331

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $597.00

Quantity

ALUMINUM PALLETS
Pallet with 2-Way Fork Access
Aluminum pallets offer a durable, lightweight and non-corrosive solution for transporting goods. Made using lightweight, corrosion resistant aluminum. Pallet measures 40" x 48". Pallet with 2-Way Fork Access is FDA approved and features an open channel base that makes it easy to clean. Side rails are made out of an open channel. Each end is capped for extra rigidity on corners. Cross bars are made of 1-1/2" x 4" x 1/4" thick aluminum channel. NSF approved. 5 Year Limited Warranty.

  • BRAND New Age Industrial
  • MANUFACTURERS PART NUMBER 99557
  • LENGTH INCHES 48 (121.92 cm)
  • WIDTH INCHES 40 (101.6 cm)
  • HEIGHT INCHES 5 (12.7 cm)
  • WEIGHT LBS 67 (30.45 kg)
  • CAPACITY LBS-STATIC (FLOOR) 30000
  • CAPACITY LBS-DYNAMIC (FORK) 5000 (2272.73 kg)
  • CAPACITY LBS-RACKING 5000 (2272.73 kg)
  • TOP DECK Open
  • OPENINGS Two-Way Entry
  • STANDARD FDA, NSF
  • TYPE Stackable And Nestable
  • CONSTRUCTION Aluminum
  • COLOR FINISH Aluminum
  • AVAILABILITY Ships From Mfg
  • CONDITION New
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

New Age Aluminum Pallet 40x48x5-1/4 Four Way

Item #: 269330

(2)

Usually ships in 15 to 18 days (ships from US)

$490.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
New Age Aluminum Pallet 40x48x5 Two Way

New Age Aluminum Pallet 40x48x5 Two Way

Item #: WB269331

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant