This Classic black felt covered board with an attractive aluminum frame is precision grooved on 1/4" centers to accept our universal quick change letters to create your own sign in minutes or change to suit your needs. One free set of 3/4" Helvetica letters and assortment tray are included. 12"W x 18"H.
Aarco Aluminum Framed Letter Board Message Center - 12"W x 18"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$185.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 1/2 in |
| Height | 12 in |
Product Details
| Assembly Required | No |
| Type | Non-Illuminated Without Header |
| Frame Color Family | Silver |
| Color | Black |
| Surface Material | Felt |
| Material | Tempered Hardboard |
| Description | Open Face Changeable Letter Board |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | BOFD1812 |
| Indoor/Outdoor | Indoor |
| Brand | Aarco |