x

Take 15% off your entire order!

Offer applied at checkout

Aarco Aluminum Framed Director Gold - 15"W x 12"H

Aarco Aluminum Framed Director Gold - 15"W x 12"H

Item #: WBB289497

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $171.95

Quantity

Customers Also Viewed

Aarco Aluminum Framed Director Gold - 15"W x 12"H

This sturdy and attractive sign is constructed with a single piece extruded aluminum post and weighted base with rubberized floor guards. Unit has a 59" overall height and has a 15"W x 12"H sign frame. 12 signs that conveniently store inside the frame are included. Color Gold

  • WIDTH INCHES 15 (38.1 cm)
  • HEIGHT INCHES 12 (30.48 cm)
  • COLOR FINISH Gold/Black
  • ASSEMBLY Unassembled
  • BRAND Aarco
  • DESCRIPTION 59"H Director
  • FRAME COLOR Gold
  • FRAME CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER TIIB
  • PACKAGE QUANTITY 1
  • STYLE Poster Holder
  • SUGGESTED USE Indoor
  • TYPE Sign
  • BOARD TYPE Sign Display
  • CONSTRUCTION Aluminum
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aarco Aluminum Framed Director Gold - 15"W x 12"H

Item #: B289496

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$167.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aarco Aluminum Framed Director Gold - 15"W x 12"H

Aarco Aluminum Framed Director Gold - 15"W x 12"H

Item #: WBB289497

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant