This sturdy and attractive sign is constructed with a single piece extruded aluminum post and weighted base with rubberized floor guards. Unit has a 54" over all height and has a 15"W x 12"H sign frame. 12 signs that conveniently store inside the frame are included. Color Gold
Aarco TY2B Aluminum Framed Sign Display, 15"W x 12"H, Gold
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$309.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Height | 12 in |
Product Details
| Assembly Required | Yes |
| Type | Sign |
| Board Type | Sign Display |
| Frame Color Family | Gold |
| Color | Gold |
| Style | Poster Holder |
| Material | Aluminum |
| Description | 54"H Director |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | TY2B |
| Indoor/Outdoor | Indoor |
| Brand | Aarco |