GN 744 fluid level sight glasses with prismatic reflector expand the range and usage of oil level sight glasses. With the cats-eye prism effect on the oil color, oil viscosity not-with-standing, the view is quite clear. The real advantage of the prism effect is when over-filling, under-filling and poor lighting situations arise. Should not be used in applications where viewing of alcohol level is required. Fluid level sight glasses can also be used on pressurized tanks. The O-ring is housed in the same aluminum body as the GN 743 oil level sight glasses. The sealing is achieved with an O-ring on the periphery and not on the face edge of the glass. Leak tightness is therefore not effected by axial pressures. The seal is put in a groove in the housing and it can therefore not be lost, In addition, this groove prevents the seal from being extruded when the sight glass is tightened. The location of the seal also allows the use of a softer elastomer which guarantees better and easier sealing. Maximum heat resistance: 100°C (212°F). When mounting fluid level sight glasses on walls of less than 4mm (.157") thick, use mounting nut part series GN 543.1.
Aluminum Fluid Level Sight Glass w/ Prismatic Reflector - M27 x 1.5 Thread - J.W. Winco R52
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$22.50
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 8mm |
| Thread Size | M27 x 1.5 in |
| Across Flats | 1.18" (30mm) |
| Inner Diameter | 18mm |
| Thread Length | 9mm in |
| Diameter | 32mm |
Product Details
| Series | GN744 |
| Sight Glass Body Material | Aluminum w/ Matte Shot-Blast Finish |
| Country of Origin | Import |
| Seal Material | Nitrile Rubber (Perbunan) |
| Reflector Material | Transparent Plastic |
| Manufacturers Part Number | 744-18-M27X1.5-A |
| Max Pressure @ 70°F | 200 psi |
| Brand | J.W. Winco |