Take 15% off your entire order!

Offer applied at checkout

Aluminum Easel Legs Slide From 35" to 63"

Aluminum Easel Legs Slide From 35" to 63"

Item #: WBB779215

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $96.95

Quantity

Customers Also Viewed

Panel Joiner Corner Fits 1/8" to 3/16"

Panel Joiner Corner Fits 1/8" to 3/16"

Easel Backs, 7", Pack of 50

Easel Backs, 7", Pack of 50

Print Protector for the Steel Sidewalk King, 2'W x 3' H

Print Protector for the Steel Sidewalk King, 2'W x 3' H

Stand With 3"H x 6"D Base

Stand With 3"H x 6"D Base

Secure Metal Twist Ceiling Loop, 7/16"Dia. Loop, 1-1/2"L - Pkg Qty 100

Secure Metal Twist Ceiling Loop, 7/16"Dia. Loop, 1-1/2"L - Pkg Qty 100

Metal "S" Hooks, 1"L X .080"Dia., Bright-Plated Steel - Pkg Qty 25

Metal "S" Hooks, 1"L X .080"Dia., Bright-Plated Steel - Pkg Qty 25

Metal "S" Hooks, 1-3/4"L X .135"Dia., Bright-Plated Steel - Pkg Qty 100

Metal "S" Hooks, 1-3/4"L X .135"Dia., Bright-Plated Steel - Pkg Qty 100

Global Approved 900945-WHT Pegboard Room Organizer Kit, Hardware Included, White Opaque ,1 Piece

Global Approved 900945-WHT Pegboard Room Organizer Kit, Hardware Included, White Opaque ,1 Piece

Heavy Duty Double Bar Garment Rack (K41) w/ V-Brace - Chrome

Heavy Duty Double Bar Garment Rack (K41) w/ V-Brace - Chrome

Aluminum Easel Legs Slide From 35 to 63 Inches

Features

  • Aluminum Easel
  • Legs Slide From 35 to 63 Inches

Weights & Dimensions

  • Depth 6 IN (15.24 cm)
  • Length 36 IN (91.44 cm)

Product Details

  • Assembly Required Unassembled
  • Number of Signs Displayed 1
  • Type Easel
  • Displays Poster
  • Package Quantity 1
  • Brand SpeedPress
  • Warranty 30 Day
  • Material Aluminum
  • Style Static
  • Manufacturers Part Number 219j37k3
  • Power Center N
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aluminum Easel Legs Slide From 35" to 63"

Aluminum Easel Legs Slide From 35" to 63"

Item #: WBB779215

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant