Move machinery or heavy cases and cartons. Solid Aluminum Deck dolly has non-corrosive, slip-resistant diamond plate surface, integral pull handle and 6" deck height. Four swivel 4" casters.
Vestil Aluminum Dolly PDA-1627-C-S-H 27"L x 16"W with Solid Deck & Steel Wheels
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$589.00
1
1
Ships in 20 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 16 in |
| Weight Capacity | 2800 lbs |
| Weight | 47.2 lbs |
| Wheel Diameter | 4 in |
| Deck Width | 16 in |
| Deck Length | 27 in |
| Deck Height | 6 in |
Product Details
| Assembly Required | No |
| Wheel Material | Steel |
| Type | Aluminum Solid Deck Dolly |
| Deck Material | Aluminum |
| Color | Silver |
| Caster Type | (4) Swivel |
| Material | Aluminum |
| Deck Type | Flush Deck |
| Manufacturers Part Number | PDA-1627-C-S-H |
| Brand | Vestil |