x

Take 15% off your entire order!

Offer applied at checkout

+

Aluminum Dock Board with Aluminum Curbs BTA-05006042 60x42 5000 Lb. Cap.

Aluminum Dock Board with Aluminum Curbs BTA-05006042 60x42 5000 Lb. Cap.

Item #: WB244108

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,393.00

Quantity

Customers Also Viewed

ALUMINUM DOCK BOARD WITH ALUMINUM CURBS

Speed up loading operations, help prevent accidents and reduce labor costs. Anti-skid diamond tread surface and beveled curbs for maximum safety. Lightweight boards offer excellent portability and resist corrosion. High strength aluminum board has full length welded aluminum curbs for extra rigidity and help to prevent operator run-off. Curb provides full-length handgrip for ease and safety in handling. Safety stop on underside of board fits snugly between truck and dock so board will not move under load. An 11-degrees angle supplied unless another angle of operation is specified. 11" entry lip with rounded nose protects tires. Meets OSHA requirements 1910.30(A). Dock board can be reversed when truck is lower than dock level.

NOTE:
CAPACITY is the combined weight of your maximum pallet load and lift truck. Capacity is rated for a single shift with equipment speeds of 3 mph maximum. For multi-shift operations, 3-wheeled forklifts or trucks using paper roll clamp, please add 5000 lbs. to the board capacity.

WIDTH should be 12" greater than lift truck or load. The most popular width is 60". Usable width is 4" less than overall width.

Stackers, 3-Wheeled Forklifts and other Narrow Aisle Loaders should not be used on a dock board. Refrigerated trucks require special dock boards; please call for information.

  • LENGTH INCHES 42 (106.68 cm)
  • WIDTH INCHES 60 (152.4 cm)
  • CAPACITY LBS. 5000 (2272.73 kg)
  • COLOR FINISH Gray
  • ASSEMBLY Assembled
  • CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER BTA-05006042
  • WEIGHT LBS. 98 (44.55 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aluminum Dock Board with Aluminum Curbs BTA-05006042 60x42 5000 Lb. Cap.

Aluminum Dock Board with Aluminum Curbs BTA-05006042 60x42 5000 Lb. Cap.

Item #: WB244108

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Aluminum Dock Board with Aluminum Curbs BTA-05006042 60x42 5000 Lb. Cap.
    Aluminum Dock Board with Aluminum Curbs BTA-05006042 60x42 5000 Lb. Cap.
    Aluminum Dock Board with Aluminum Curbs BTA-05006042 60x42 5000 Lb. Cap.
    Aluminum Dock Board with Aluminum Curbs BTA-05006042 60x42 5000 Lb. Cap.
    Aluminum Dock Board with Aluminum Curbs BTA-05006042 60x42 5000 Lb. Cap.
    Aluminum Dock Board with Aluminum Curbs BTA-05006042 60x42 5000 Lb. Cap.
    Aluminum Dock Board with Aluminum Curbs BTA-05006042 60x42 5000 Lb. Cap.
    Aluminum Dock Board with Aluminum Curbs BTA-05006042 60x42 5000 Lb. Cap.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant