Take 15% off your entire order!

Offer applied at checkout

+

Aluminum Dock Board with Aluminum Curbs BTA-05005442 54x42 5000 Lb. Cap.

Aluminum Dock Board with Aluminum Curbs BTA-05005442 54x42 5000 Lb. Cap.

Item #: WB244103

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,528.00

Quantity

Customers Also Viewed

Global Industrial™ High-Traction Aluminum Dock Plate, 36"W x 24"L, 3350 Lb. Capacity

Global Industrial™ High-Traction Aluminum Dock Plate, 36"W x 24"L, 3350 Lb. Capacity

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Global Industrial™ Molded Rubber Wheel Chock With Handle

Global Industrial™ Molded Rubber Wheel Chock With Handle

Global Industrial™ High-Traction Aluminum Dock Plate, 48"W x 36"L, 2700 Lb. Capacity

Global Industrial™ High-Traction Aluminum Dock Plate, 48"W x 36"L, 2700 Lb. Capacity

Global Industrial™ High-Traction Aluminum Dock Plate 48"W x 24"L 3700 Lb. Capacity

Global Industrial™ High-Traction Aluminum Dock Plate 48"W x 24"L 3700 Lb. Capacity

Bluff® B6036 Heavy Duty Aluminum Dock Plate 7900 Lb. Capacity

Bluff® B6036 Heavy Duty Aluminum Dock Plate 7900 Lb. Capacity

Bluff® 20C7296 Steel Red Pin Heavy Duty Dock Board 72 x 96 20,000 Lb. Cap.

Bluff® 20C7296 Steel Red Pin Heavy Duty Dock Board 72 x 96 20,000 Lb. Cap.

Bluff® 10SC6048 Steel Dock Board with Steel Curbs 60 x 48 10,000 Lb. Cap.

Bluff® 10SC6048 Steel Dock Board with Steel Curbs 60 x 48 10,000 Lb. Cap.

Global Industrial™ Aluminum Dock Board w/Steel Curbs, 60"W x 48"L, 10,000 Lb. Cap.

Global Industrial™ Aluminum Dock Board w/Steel Curbs, 60"W x 48"L, 10,000 Lb. Cap.

Bluff® AWC3642 Gas Cylinder Plate with Curbs 36 x 42 2533 Lb. Cap.

Bluff® AWC3642 Gas Cylinder Plate with Curbs 36 x 42 2533 Lb. Cap.

Global Industrial™ LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug

Global Industrial™ LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug

Global Industrial™ Deluxe Pallet Buster & Skid Breaker

Global Industrial™ Deluxe Pallet Buster & Skid Breaker

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Baby Changing Table - 9012

Baby Changing Table - 9012

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

K-Tool 73814 60,000 Lb. Capacity Tow Strap 30' x 6" with Looped Ends

K-Tool 73814 60,000 Lb. Capacity Tow Strap 30' x 6" with Looped Ends

ALUMINUM DOCK BOARD WITH ALUMINUM CURBS

Speed up loading operations, help prevent accidents and reduce labor costs. Anti-skid diamond tread surface and beveled curbs for maximum safety. Lightweight boards offer excellent portability and resist corrosion. High strength aluminum board has full length welded aluminum curbs for extra rigidity and help to prevent operator run-off. Curb provides full-length handgrip for ease and safety in handling. Safety stop on underside of board fits snugly between truck and dock so board will not move under load. An 11-degrees angle supplied unless another angle of operation is specified. 11" entry lip with rounded nose protects tires. Meets OSHA requirements 1910.30(A). Dock board can be reversed when truck is lower than dock level.

NOTE:
CAPACITY is the combined weight of your maximum pallet load and lift truck. Capacity is rated for a single shift with equipment speeds of 3 mph maximum. For multi-shift operations, 3-wheeled forklifts or trucks using paper roll clamp, please add 5000 lbs. to the board capacity.

WIDTH should be 12" greater than lift truck or load. The most popular width is 60". Usable width is 4" less than overall width.

Stackers, 3-Wheeled Forklifts and other Narrow Aisle Loaders should not be used on a dock board. Refrigerated trucks require special dock boards; please call for information.

Weights & Dimensions

  • Width 54 IN (137.16 cm)
  • Length 42 IN (106.68 cm)
  • Height 11 IN (27.94 cm)
  • Weight Capacity 5,000 LBS (2272.73 kg)
  • Weight 71 LBS (32.27 kg)

Product Details

  • Assembly Required Assembled
  • Type Dock Board w/ Curbs
  • Brand Vestil
  • Material Aluminum
  • Manufacturers Part Number BTA-05005442
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aluminum Dock Board with Aluminum Curbs BTA-05005442 54x42 5000 Lb. Cap.

Aluminum Dock Board with Aluminum Curbs BTA-05005442 54x42 5000 Lb. Cap.

Item #: WB244103

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Aluminum Dock Board with Aluminum Curbs BTA-05005442 54x42 5000 Lb. Cap.
    Aluminum Dock Board with Aluminum Curbs BTA-05005442 54x42 5000 Lb. Cap.
    Aluminum Dock Board with Aluminum Curbs BTA-05005442 54x42 5000 Lb. Cap.
    Aluminum Dock Board with Aluminum Curbs BTA-05005442 54x42 5000 Lb. Cap.
    Aluminum Dock Board with Aluminum Curbs BTA-05005442 54x42 5000 Lb. Cap.
    Aluminum Dock Board with Aluminum Curbs BTA-05005442 54x42 5000 Lb. Cap.
    Aluminum Dock Board with Aluminum Curbs BTA-05005442 54x42 5000 Lb. Cap.
    Aluminum Dock Board with Aluminum Curbs BTA-05005442 54x42 5000 Lb. Cap.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant