Omnimed anodized aluminum chart holders provide a durable yet lightweight answer to managing and securing paperwork. These holders are easy to clean and have a strong 3-spring open/close mechanism with rubber covered rod ends for safety. Thumb notched for easy access, they open to 3/4 inches wide to hold over 100 sheets securely. A stainless steel ID plate on the front cover holds 1/2 inch labels for identification. They measure 12 inches high by 9 inches wide by 3/4 inch deep and have a clear anodized aluminum finish.
Omnimed® Aluminum Chart Holder, 9"W x 12-1/4"H, Anodized Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 12-1/4 in |
Product Details
| Assembly Required | No |
| Type | Clipboard |
| Orientation | Portrait |
| Color | Silver |
| Fastener Style | Clip Fastener |
| Style | Standard |
| Capacity | 100 Sheets |
| Material | Aluminum |
| Description | Chart Holder |
| Package Quantity | 1 |
| Manufacturers Part Number | 201101 |
| Brand | Omnimed |
Warranty
| Warranty | 1 yr |