Lightweight for easy carrying. High strength, all-welded extruded aluminum frame for maximum strength. Swivel casters offer full 360 degree maneuverability. 5" polyurethane casters.
Vestil Aluminum Caster Dolly ACP-2136-20 36"L x 21"W 2000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$819.00
1
1
Ships in 20 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 21 in |
| Height | 10-5/8 in |
| Weight Capacity | 2000 lbs |
| Weight | 43 lbs |
| Wheel Diameter | 5 in |
| Deck Height | 10-5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Open Deck Caster Style Pallet Dolly |
| Color | Silver |
| Caster Type | (4) Swivel |
| Wheel Type | Swivel |
| Handle Type | No Handle |
| Material | Aluminum |
| Deck Type | Open Deck |
| Manufacturers Part Number | ACP-2136-20 |
| Wheel/Roller Material | Polyurethane |
| Brand | Vestil |