Take 15% off your entire order!

Offer applied at checkout

+

Aluminum Caster Dolly ACP-1824-9 24"L x 18"W 900 Lb. Capacity

Aluminum Caster Dolly ACP-1824-9 24"L x 18"W 900 Lb. Capacity

Item #: WB184360

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $262.95

Quantity

Customers Also Viewed

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 4-Wheel Professional Appliance Hand Truck, 1200 Lb. Capacity

Global Industrial™ 4-Wheel Professional Appliance Hand Truck, 1200 Lb. Capacity

American Moving Supplies FP2009 ProMulti Protective Quilted Moving Blanket Pads - Pkg Qty 12

American Moving Supplies FP2009 ProMulti Protective Quilted Moving Blanket Pads - Pkg Qty 12

Little Giant® Pallet Dolly with T-Handle and Floor Lock PDT-4048-6PHFL - 40 x 48

Little Giant® Pallet Dolly with T-Handle and Floor Lock PDT-4048-6PHFL - 40 x 48

Little Giant® Solid Deck Pallet Dolly with Fork Pockets PDS-42-6PHFP2FL - 3600 Lb. Cap. - 48x42

Little Giant® Solid Deck Pallet Dolly with Fork Pockets PDS-42-6PHFP2FL - 3600 Lb. Cap. - 48x42

Global Industrial™ Tilt Back Cylinder Hand Truck, 800 Lb Capacity

Global Industrial™ Tilt Back Cylinder Hand Truck, 800 Lb Capacity

Global Industrial™ Folding Hand Cart 275 Lb. Capacity

Global Industrial™ Folding Hand Cart 275 Lb. Capacity

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Folding Hand Cart 150 Lb. Capacity

Global Industrial™ Folding Hand Cart 150 Lb. Capacity

Global Industrial™ Plastic Hand Truck Curb Ramp, 1000 Lb. Capacity

Global Industrial™ Plastic Hand Truck Curb Ramp, 1000 Lb. Capacity

Global Industrial™ Aluminum 3-in-1 Convertible Hand Truck With Pneumatic Wheels

Global Industrial™ Aluminum 3-in-1 Convertible Hand Truck With Pneumatic Wheels

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

ALUMINUM CASTER DOLLY

Lightweight for easy carrying. High strength, all-welded extruded aluminum frame for maximum strength. Swivel casters offer full 360 degree maneuverability. 3" hard rubber casters.

Weights & Dimensions

  • Wheel Diameter 3 IN (7.62 cm)
  • Width 18 IN (45.72 cm)
  • Length 24 IN (60.96 cm)
  • Height 6 IN (15.24 cm)
  • Weight Capacity 900 LBS (409.09 kg)
  • Weight 14 LBS (6.36 kg)

Product Details

  • Assembly Required Assembled
  • Type Pallet Dolly
  • Brand Vestil
  • Material Aluminum
  • Manufacturers Part Number ACP-1824-9
  • Wheel Type Rubber
  • Color Family Silver
Customer Review

2.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JOSEPH

    Date: April 23, 2019

    ?
    Your review:
    The dolly is rated for 900lb but I put 640lb on it and it is hard to push around with that amount of weight on it. Should have wheels with barrings in. Would make it easier to move. *** Global Comment: We already forwarded the comments to the manufacturer to research for the future enhancement. ***
Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aluminum Caster Dolly ACP-1824-9 24"L x 18"W 900 Lb. Capacity

Aluminum Caster Dolly ACP-1824-9 24"L x 18"W 900 Lb. Capacity

Item #: WB184360

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Aluminum Caster Dolly ACP-1824-9 24"L x 18"W 900 Lb. Capacity
    Aluminum Caster Dolly ACP-1824-9 24"L x 18"W 900 Lb. Capacity
    Aluminum Caster Dolly ACP-1824-9 24"L x 18"W 900 Lb. Capacity
    Aluminum Caster Dolly ACP-1824-9 24"L x 18"W 900 Lb. Capacity
    Aluminum Caster Dolly ACP-1824-9 24"L x 18"W 900 Lb. Capacity
    Aluminum Caster Dolly ACP-1824-9 24"L x 18"W 900 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant