x

Take 15% off your entire order!

Offer applied at checkout

+

3 Row National Rep Aluminum Bleacher, 7-1/2' Long, Single Footboard

3 Row National Rep Aluminum Bleacher, 7-1/2' Long, Single Footboard

Item #: WB248739

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Double
  • Single

Single

Price: $1,091.00

Quantity

Customers Also Viewed

3 Row National Rep Aluminum Bleacher, 7-1/2' Long, Single Footboard

Lightweight, corrosion resistant aluminum bleachers provide an economical, maintenance free seating solution for indoor or outdoor sporting events. Bleachers are made of extruded aluminum alloy to ensure uniform strength with aluminum angle frame for durability and reinforcement. All seat boards are satin anodized to prevent oxidation or discoloring. Aluminum bleachers include single floor planks with 8" rise. 5 Year Limited Warranty. Capacity: 2,500 lbs or 15 people

Made in the USA.

  • LENGTH FEET 7-1/2 (2.29 m)
  • WIDTH FEET 7-1/2 (2.29 m)
  • DEPTH FEET 5 (1.52 m)
  • HEIGHT FEET 2-1/2 (.76 m)
  • BRAND GT Grandstands
  • CAPACITY 15 People
  • COLOR FINISH Silver
  • ASSEMBLY Unassembled
  • CONSTRUCTION Aluminum
  • DESCRIPTION Standard Bleacher
  • MODEL 248739
  • SEAT DEPTH INCHES 10 (25.4 cm)
  • SEAT HEIGHT INCHES 17" Front Row
  • SEAT BOARD LENGTH FEET 7-1/2 (2.29 m)
  • RISE INCHES 8 (20.32 cm)
  • NUMBER OF SEATS 15
  • SERIES National Rep
  • ROW QUANTITY 3
  • MANUFACTURERS PART NUMBER NR-037.5AS-MS
  • FOOTBOARD Single
  • TIP AND ROLL No
  • WITH AISLE No
  • WITH GUARDRAIL No
  • OVERALL HEIGHT 2'-4" (Top of Last Seat)
  • LIMITED WARRANTY 5 Years
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: George

    Date: August 07, 2019

    Happy!
    Your review:
    Good price, good service, prompt delivery
  • Reviewer: DJ

    Date: April 23, 2019

    Strong, Lightweight, Mobile
    Your review:
    We purchased these bleachers for our customers to sit on in our warehouse while waiting to be helped. They loved this idea, and it allows us to keep more control over wear customers are as opposed to standing all over the place. No complaints with quality. Easily able to be flipped on end and rolled to a new location with the built in wheels.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3 Row National Rep Aluminum Bleacher, 7-1/2' Long, Single Footboard

3 Row National Rep Aluminum Bleacher, 7-1/2' Long, Single Footboard

Item #: WB248739

The item above has been added to your shopping list:

List name

Save Item to

Select List

    3 Row National Rep Aluminum Bleacher, 7-1/2' Long, Single Footboard
    3 Row National Rep Aluminum Bleacher, 7-1/2' Long, Single Footboard
    3 Row National Rep Aluminum Bleacher, 7-1/2' Long, Single Footboard
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant