Aluminum basket fits inside stock pots. These baskets fit the optima and Eagleware® line. Made of 1100 soft alloy material.
Alegacy AB16 - Aluminum Basket for EW-16 Pot
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$68.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 9-3/4 in |
| Diameter | 9-1/2 in |
Product Details
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Aluminum Basket, 9-1/2 Diameter Inches |
| Manufacturers Part Number | AB16 |
| Fits | EW-16 Pot |
| Brand | Alegacy |