A-Frame Sidewalk Black Chalk boards make great Menu Boards or POP signs that broadcast messages effectively. The frame is aluminum with a clear anodized finish and features steel reinforced corners, weather resistant hardware, a unique camel foot floor leveling system and full width aluminum hinges. 24"W x 42"H.
Aarco Aluminum A-Frame Sidewalk Black Chalkboard - 24"W x 42"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$449.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 42 in |
Product Details
| Assembly Required | No |
| Type | A Frame |
| Interior Color Family | Black |
| Frame Color Family | Silver |
| Color | Black |
| Surface Material | Chalkboard |
| Style | Sidewalk Board |
| Description | A-Frame Sidewalk Board |
| Frame Material | Aluminum |
| Indoor/Outdoor | Indoor/Outdoor |
| Surface Color Family | Black |
| Brand | Aarco |