BEST VALUE ALUMINUM 3-IN-1 CONVERTIBLE HAND TRUCK
Three trucks for the price of one
Converts in an instant from a standard two-wheel hand truck to either a 500 lb. capacity 45 degree incline truck or a four-wheel platform truck. High strength aluminum construction is strong yet lightweight. Huge cast aluminum 18" x 7-1/2" noseplate accepts large loads and has integral wheel guards to protect cargo. Includes a convenient hide-away 27"L x 7-1/2"W folding nose extension to ease carrying of bulky items. Comfort grip anti-slip handle. Rolls smoothly on 10" full pneumatic tires and 5" x 1-1/4" rubber swivel casters. Weighs only 42 lbs. Assembles easily. 2 Year Limited Warranty.
Global Industrial
Model # :WB241632
Global Industrial Aluminum 3-in-1 Convertible Hand Truck With Pneumatic Wheels
|
Questions & Answers (0)
Product Description
PRICE
$509.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 750 lbs |
| Weight | 42 lbs |
| Wheel Diameter | 10 in |
| Hand Truck Weight Capacity | 500 lbs |
| Platform Truck Height | 42 in |
| Platform Truck Weight Capacity | 750 lbs |
| Hand Truck Height Inches | 51-1/2 in |
| Noseplate Width | 18 in |
| Platform Truck Bed Length | 50 in |
| Hand Truck Height | 51-1/2 in |
| Front Caster | (2) Rigid Pneumatic |
| Platform Truck Bed Width | 12 in |
| Noseplate Depth | 7-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | 3 in 1 Hand Truck |
| Front Caster Type | 5" x 1-1/4" rubber |
| Color | Gray |
| Wheel Type | Pneumatic |
| Material | Aluminum |
| Manufacturers Part Number | 241632 |
| Brand | Global Industrial |
Warranty
| Warranty | 2 yr |