Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Alegacy

Model # :WBB342911

MPN #: A1109B

Alegacy A1109B - Aluminum Pie Plates, 8-15/16" Dia. (200 Per Case)

Product Description
Aluminum Pie Plates-(200 ea. Per Case)

PRICE
$869.00

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth1 in
Diameter8-15/16 in

Product Details

StyleStandard
MaterialAluminum
Package Quantity200/Case
Manufacturers Part NumberA1109B
BrandAlegacy