30 Tier Aluminum Rack, With Brake, 2" Spacing, Ships Knock-Down.
Winco ALRK-30BK 30-Tier Aluminum Rack W/ Brake
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$995.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/2 in |
| Depth | 26 in |
| Height | 69-7/64 in |
| Runner Space | 2 in |
| Pan Size | 18x26 |
Product Details
| Assembly Required | Yes |
| Material | Aluminum |
| Pan Capacity | 30 |
| Package Quantity | 1 |
| Description | 30-Tier Aluminum Rack W/ Brake |
| Manufacturers Part Number | ALRK-30BK |
| Load Type | End Load |
| Brand | Winco |