Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Aignep USA

Model # :WBB665487

MPN #: 80112-04

AIGNEP 1/4" Ac Mini Coupler X 1/4" Female Nptf, 80112-04 - Min Qty 9

Product Description


Features:
  • Automatic Connection, Corrosion Resistant
  • Nickel Plated Body
  • Stainless Steel Locking Balls & Springs
PRICE
$15.50

Min. purchase quantity is 2
2
2
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/5 in
Weight0.1 lbs
Nominal Flow Diameter1/4 in
ThreadNPTF in

Product Details

Thread SealNBR 70
Thrust Spring MaterialStainless Steel
TypePneumatic
Body MaterialNickel Plated Brass
O-RingNBR 70
Pressure Rating0-220 PSI
StyleQuick Disconnect
BallStainless Steel
Shutter Spring MaterialStainless Steel
Ring MaterialNickel Plated Brass
Temperature Rating0-180° F
Package Quantity1
Seal TypeBuna
Manufacturers Part Number80112-04
Socket Type1/4" Industrial
MediaCompressed Air, Inert Gases
SleeveTechnopolymer
BrandAignep USA