Secure, visible storage for larger, bulkier items. 13g expanded metal has small 3/4" x 1-1/2" diamond-shaped openings. Doors swing open a full 270 degrees, back to the sides and out of the way. 4" under clearance for transporting with pallet truck or fork lift. 72" interior height, 78" overall height. Welded unit ships set up and ready for immediate use.
Little Giant® Welded Vented Locker, 2 Shelves, 48"W x 24"D x 78"H, Gray, Assembled
|
Questions & Answers (0)
Product Description
PRICE
$4,255.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 78 in |
| Weight Capacity | 1500 lbs |
| Weight | 283 lbs |
Product Details
| Number of Adjustable Shelves | 2 |
| Door Handle Type | Padlockable Slide Latch |
| Color | Gray |
| Tier Type | Single Tier |
| Configuration | 1 Wide |
| Style | With 2 Center Shelves |
| Material | Expanded Metal |
| Construction Type | All-Welded |
| Manufacturers Part Number | SL2-2448 |
| Brand | Little Giant |