Secure, visible storage for larger, bulkier items. 13g expanded metal has small 3/4" x 1-1/2" diamond-shaped openings. Doors swing open a full 270 degrees, back to the sides and out of the way. 4" underclearance for transporting with pallet truck or fork lift. 72" interior height, 78" overall height. Welded unit ships set up and ready for immediate use. Shelves are adjustable on 3-1/2" centers, from 12" to 60" above the bottom deck, and are also removable.
Little Giant® Welded Storage Locker, 2 Adj. Shelves, 60"W x 24"D x 78"H, Gray, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6,105.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 78 in |
| Weight Capacity | 1500 lbs |
| Weight | 354 lbs |
Product Details
| Number of Adjustable Shelves | 2 |
| Door Handle Type | Padlockable Slide Latch |
| Color | Gray |
| Tier Type | Single Tier |
| Configuration | 1 Wide |
| Style | With 2 Adj. Center Shelves |
| Material | Expanded Metal |
| Construction Type | All-Welded |
| Manufacturers Part Number | SL2-A-2460 |
| Brand | Little Giant |