Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Strong Hold® Heavy Duty Slim-Line Locker 66-18-1TSL - Single Tier 74x18x78 6 Door

Strong Hold® Heavy Duty Slim-Line Locker 66-18-1TSL - Single Tier 74x18x78 6 Door

Item #: WB331614

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $7,979.00

Quantity

Customers Also Viewed

Strong Hold® All Welded Slim-Line Locker Single Tier 74x18x78 6 Door

Made of a 12-gauge construction and welded design for long lasting durability. Eliminates annual replacement of personal lockers. Openings measures 10" W x 18" D. Includes 1 coat hook, 1 shelf with a capacity of 500 lbs and 1 coat rod per opening. Models greater than 6 foot wide include skid legs. Color finish is Gray. 1 Year Limited Warranty.

Weights & Dimensions

  • Depth 18 in (45.72 cm)
  • Width 74 in (187.96 cm)
  • Height 78 in (198.12 cm)
  • Gauge 12
  • Weight 877 lbs (398.64 kg)

Product Details

  • Number of Shelves 6
  • Construction Type All-Welded
  • Number of Doors 6
  • Number of Compartments 6
  • Tier Type Single Tier
  • Brand StrongHold
  • Locker Type Steel Lockers-Solid Door
  • Material Steel
  • Manufacturers Part Number 66-18-1TSL
  • Standard or Speciality Lockers Specialty Lockers
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Strong Hold® Heavy Duty Slim-Line Locker 66-18-1TSL - Single Tier 74x18x78 6 Door

Strong Hold® Heavy Duty Slim-Line Locker 66-18-1TSL - Single Tier 74x18x78 6 Door

Item #: WB331614

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant