Take 15% off your entire order!

Offer applied at checkout

StrongHold® Single Tier 4 Door Welded Slim-Line Locker, 50"Wx18"Dx72"H, Gray, Assembled

StrongHold® Single Tier 4 Door Welded Slim-Line Locker, 50"Wx18"Dx72"H, Gray, Assembled

Item #: WB331613

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $5,239.00

Quantity

Customers Also Viewed

Made of a 12-gauge construction and welded design for long lasting durability. Eliminates annual replacement of personal lockers. Openings measures 10" W x 18" D. Includes 1 coat hook, 1 shelf with a capacity of 500 lbs. and 1 coat rod per opening. Models greater than 6 foot wide include skid legs. Color finish is Gray. 1 Year Limited Warranty.

  • WIDTH INCHES 50 (127 cm)
  • DEPTH INCHES 18 (45.72 cm)
  • HEIGHT INCHES 72 (182.88 cm)
  • OVERALL HEIGHT INCHES 78 (198.12 cm)
  • ASSEMBLY All-Welded
  • BRAND StrongHold
  • COLOR FINISH Gray
  • CONSTRUCTION 12-Gauge Steel
  • DOORS 4
  • LOCKER TYPE Steel Lockers-Solid Door
  • MANUFACTURERS PART NUMBER 46-18-1TSL
  • OPENINGS 4
  • PRODUCT FAMILY Lockers
  • SHELF QUANTITY 4
  • STANDARD LOCKERS OR SPECIALTY LOCKERS Specialty Lockers
  • TIER TYPE Single Tier
  • WEIGHT LBS 610 (277.27 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
StrongHold® Single Tier 4 Door Welded Slim-Line Locker, 50"Wx18"Dx72"H, Gray, Assembled

StrongHold® Single Tier 4 Door Welded Slim-Line Locker, 50"Wx18"Dx72"H, Gray, Assembled

Item #: WB331613

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant