Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

StrongHold® Single Tier 10 Door Welded Slim-Line Locker, 122"Wx18"Dx78"H, Gray, Assembled

StrongHold® Single Tier 10 Door Welded Slim-Line Locker, 122"Wx18"Dx78"H, Gray, Assembled

Item #: WB331616

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $11,138.00

Quantity

Customers Also Viewed

Made of a 12-gauge construction and welded design for long lasting durability. Eliminates annual replacement of personal lockers. Openings measures 10" W x 18" D. Includes 1 coat hook, 1 shelf with a capacity of 500 lbs. and 1 coat rod per opening. Models greater than 6 foot wide include skid legs. Color finish is Gray. 1 Year Limited Warranty.

Weights & Dimensions

  • Depth 18 in (45.72 cm)
  • Width 122 in (309.88 cm)
  • Height 78 in (198.12 cm)
  • Gauge 12
  • Weight 1418 lbs (644.55 kg)

Product Details

  • Number of Shelves 10
  • Construction Type All-Welded
  • Number of Doors 10
  • Number of Compartments 10
  • Tier Type Single Tier
  • Brand StrongHold
  • Locker Type Steel Lockers-Solid Door
  • Material Steel
  • Manufacturers Part Number 106-18-1TSL
  • Standard or Speciality Lockers Specialty Lockers
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
StrongHold® Single Tier 10 Door Welded Slim-Line Locker, 122"Wx18"Dx78"H, Gray, Assembled

StrongHold® Single Tier 10 Door Welded Slim-Line Locker, 122"Wx18"Dx78"H, Gray, Assembled

Item #: WB331616

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant