Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Strong Hold

Model # :WB443205

MPN #: 46-BSC-100

Strong Hold® Heavy Duty Slim Line Bin Cabinet 46-BSC-100 - With 187 Bins 48x10x72

Product Description
STRONG HOLD® ALL WELDED 12 GAUGE SLIM LINE BIN CABINET
All Welded Slim Line Bin Cabinet Offers Convenient Small Parts Storage Where Overall Cabinet Depth Is A Concern.

Slim line bin cabinet fits in small spaces using only 10" of depth. All welded bin cabinet helps organize, store and secure small parts. Made using all welded 12 gauge steel for strength that lasts a lifetime. Built-in ear louvered panel stores 187 yellow plastic hanging bins. Hanging bins are made of impact resistant polypropylene. Bins feature a hopper front opening, label holder and rear hanging lip for easy removal. Bins measure 4-1/8"W x 7-3/8"D x 3"H. 3-point locking doors include a padlockable handle (lock sold separately) for security. Measures 48"W x 10"D x 72" overall. Note: All welded cabinet is non-returnable. 1 Year Limited Warranty.

Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


PRICE
$6,279.00

1
1
Ships in 30 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth10 in
Height72 in
Weight430 lbs
Gauge12 ga

Product Details

Cabinet StyleB-4
Bin Quantity (Bin Size)187(B)
Number of Adjustable Shelves0
ColorGray/Yellow
Door TypeSolid Flush Door
Drawer Quantity (Drawer Size)2(A), 1(D), 1(G)
Number of Bins187
Louvered PanelsInterior
Number of Shelves0
MaterialSteel
Construction TypeAll-Welded
Bin Color FamilyYellow
Manufacturers Part Number46-BSC-100
Bin MaterialPolypropylene
Number of Fixed Shelves1
Base TypeFrame
BrandStrong Hold