x

Take 15% off your entire order!

Offer applied at checkout

Service Cart, 3 Flush Shelves, 24"Wx36"L, 1200 Lbs. Cap.

Service Cart, 3 Flush Shelves, 24"Wx36"L, 1200 Lbs. Cap.

Item #: WBB288650

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Flush
  • Lip

Flush

Price: $566.00

Quantity

Customers Also Viewed

Little Giant durability in an economical shelf truck. These all welded units ship fully assembled. Features include heavy 12 gauge shelves and non-marking 5" polyurethane casters with ball bearing wheels. Bottom shelf has retaining lip for small parts. Top shelf is 35" above ground, and is available with lip up or down (flush top). Overall height 35".

  • LENGTH INCHES 36 (91.44 cm)
  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 35 (88.9 cm)
  • CAPACITY LBS 1200 (545.45 kg)
  • COLOR FINISH Gray
  • CASTER DIAMETER INCHES 5 (12.7 cm)
  • CASTER TYPE Polyurethane, 2 Swivel with Brakes, 2 Rigid
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER 3LG-2436-BRK
  • SHELF CLEARANCE INCHES 11-3/4 (29.85 cm)
  • SHELF DEPTH INCHES 1-1/2 (3.81 cm)
  • SHELF QUANTITY 3
  • SHELF TYPE Flush
  • WHEEL DIAMETER INCHES 5 (12.7 cm)
  • WHEEL TYPE Polyurethane, 2 Swivel with Brakes, 2 Rigid
  • BRAND Approved Vendor
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • On B288650 what is the overall length including the handle?

    Question Asked By: May 06, 2014

    Answer This Question

    Question Answered By:

    • anonymous

      Overall Length which includes the handle: 41-1/2"

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Service Cart, 3 Flush Shelves, 24"Wx36"L, 1200 Lbs. Cap.

Service Cart, 3 Flush Shelves, 24"Wx36"L, 1200 Lbs. Cap.

Item #: WBB288650

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant