Little Giant® durability in an economical shelf truck. These all welded units ship fully assembled. Features include heavy 12 gauge shelves and non-marking 5" polyurethane casters with ball bearing wheels. Bottom shelf has retaining lip for small parts. Top shelf is 35" above ground, and is available with lip up or down (flush top). Overall height 35".
Little Giant® Welded Service Cart w/2 Lip Shelves, 1200 lb. Capacity, 24"L x 18"W x 35"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$555.00
1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 18 in |
| Height | 35 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 5 in |
| Shelf Depth | 1-1/2 in |
| Shelf Clearance | 25 in |
| Caster Diameter | 5 in |
Product Details
| Assembly Required | No |
| Type | Stock Cart |
| Shelf Type | Tray |
| Color | Gray |
| Caster Type | Polyurethane, 2 Swivel with Brakes, 2 Rigid |
| Wheel Type | Polyurethane, 2 Swivel with Brakes, 2 Rigid |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | LGL-1824-BRK |
| Brand | Little Giant |