- Heavy duty aluminum frame with welded angle slides.
- Rolls easily on heavy duty swivel stem casters.
Winholt All Welded Pan Rack, Aluminum, Capacity 20 Pans, 18" Depth
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$845.00
1
1
Ships in 15 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Depth | 26 in |
| Height | 69-3/4 in |
| Runner Space | 3 in |
| Pan Size | 18 in x 26 in |
Product Details
| Type | Welded Pan Rack |
| Caster Type | Polyurethane |
| Casters | 5" |
| Material | Aluminum |
| Pan Capacity | 20 |
| Manufacturers Part Number | AL-1820B |
| Load Type | End Load |
| Brand | Winholt |
Compliance & Certifications
| Certifications | NSF Certified |