Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Strong Hold

Model # :WB443193

MPN #: 46-BS-244

Strong Hold® Heavy Duty Bin Cabinet 46-BS-244 - With 144 Bins 48x24x78

Product Description
STRONG HOLD® ALL WELDED 12 GAUGE HEAVY DUTY BIN CABINETS
Cabinet with 144 Bins
All welded heavy duty cabinets provide a tough design that withstands today's rough and rugged manufacturing environment. All welded bin cabinets help organize, store and secure small parts. Made using all welded 12 gauge steel for strength that lasts a lifetime. Built-in louvered panels store included yellow plastic hanging bins. Hanging bins are made of impact resistant polypropylene. Bins feature a hopper front opening, label holder and rear hanging lip for easy removal. Available with height adjustable 14 gauge steel shelves that adjust at 2" increments. 3-point locking doors include a padlockable handle (lock sold separately) for security. 6"H x 7 gauge steel legs offer clearance space for easy cleaning and offer forklift access. Measures 24"D x 78" overall. Note: All welded cabinet is non-returnable. 1 Year Limited Warranty.

Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


PRICE
$6,995.00

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height78 in
Weight651 lbs
Gauge12 ga

Product Details

Cabinet StyleD
Shelf Capacity1350 lbs
Bin Quantity (Bin Size)144(A)
Number of Adjustable Shelves4
ColorGray/Yellow
Door TypeSolid Flush Door
Number of Bins144
StyleStorage Cabinet with Hook-On Bins & Shelves
Louvered PanelsDoors, Interior
Number of Shelves4
MaterialSteel
Construction TypeAll-Welded
Bin Color FamilyYellow
Manufacturers Part Number46-BS-244
Bin MaterialPolypropylene
Number of Fixed Shelves1
Base TypeForkliftable Legs
Number of Interior Shelves4
BrandStrong Hold