This athletic locker is great for gyms, team & sports locker rooms and more. Gear locker is made with all welded 16 gauge steel for strength that lasts. Side locker panels and hinged door are perforated to allow ventilation. Gym locker includes a full width coat rod and 2 coat hooks for hanging garments and wardrobe. 21"D top shelf for added storage. Door features a recessed T-handle with a cylinder key lock and 2 keys. Locker measures 24"W x 72"H.
Global Industrial
Model # :WB238344BL
Global Industrial 1 Door Security Gear Locker, 24"W x 24"D x 72"H, Blue, All-Welded
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,515.00
1
1
Ships in 15 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 72 in |
| Weight | 154 lbs |
| Gauge | 16 ga |
Product Details
| Type | Stadium Locker |
| Color | Blue |
| Door Type | Perforated |
| Configuration | 1 Wide |
| Style | With Top Shelf-Without Legs |
| Includes | With Top Shelf-Without Legs |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 2 |
| Manufacturers Part Number | 238344BL |
| Brand | Global Industrial |