Take 15% off your entire order!

Offer applied at checkout

Strong Hold® Heavy Duty Mobile Bin Rack 3.33.2-BR-40CA - Double-Sided With 40 Bins

Strong Hold® Heavy Duty Mobile Bin Rack 3.33.2-BR-40CA - Double-Sided With 40 Bins

Item #: WB443219

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $3,276.00

Quantity

Customers Also Viewed

Global Industrial™ 8 Shelf Floor Pick Rack - 64 Red Plastic Shelf Bins 4 Inch Wide 33x12x61

Global Industrial™ 8 Shelf Floor Pick Rack - 64 Red Plastic Shelf Bins 4 Inch Wide 33x12x61

Global Industrial™ Singled Sided Louvered Bin Rack 35x15x50 - 58 Yellow Premium Stacking Bins

Global Industrial™ Singled Sided Louvered Bin Rack 35x15x50 - 58 Yellow Premium Stacking Bins

Global Industrial™ Mobile Double Sided Bin Rack Without Bins

Global Industrial™ Mobile Double Sided Bin Rack Without Bins

Global Industrial™ Mobile Double-Sided Rack without Bins 36" x 54"

Global Industrial™ Mobile Double-Sided Rack without Bins 36" x 54"

ORBIS Stakpak NXO4815-7GRAY Plastic Long Stacking Container 48 x 15 x 7-1/2 Gray

ORBIS Stakpak NXO4815-7GRAY Plastic Long Stacking Container 48 x 15 x 7-1/2 Gray

Strong Hold® All Welded 12 Gauge Double-Sided Mobile Bin Rack With 40 Bins

Made using all welded 12 gauge louvered steel panels with 4" channel uprights added strength and long lasting durability. Helps organize, store and secure small parts in shops, factory assembly areas and maintenance tool cribs. Louvered panels store yellow plastic hanging bins. Bins made of impact resistant polypropylene and offer a hopper front opening, label holder and rear hanging lip for easy removal. Mobile Bin Rack includes 6" x 2" mold-on rubber casters (2 rigid, 2 swivel) with 6" floor lock. Side push handle for easy steering. Note: All welded cabinet is non-returnable. Size is 37" W x 28" D x 48" H. Color is Yellow. Total bin quantity is 40. 1 Year Limited Warranty.

Shelf Bin Size Reference


 2-3/4"W4-1/8"W6-5/8"W8-3/8"W11-1/8"W
11-5/8"D x 4"HA4B4C4D4E4
17-7/8"D x 4"HF4G4H4I4J4
23-5/8"D x 4"HK4L4M4N4O4
11-5/8"D x 6"HA6B6C6D6E6
17-7/8"D x 6"HF6G6H6I6J6
23-5/8"D x 6"HK6L6M6N6O6
11-5/8"D x 8"HA8B8C8D8E8
17-7/8"D x 8"HF8G8H8I8J8
23-5/8"D x 8"HK8L8M8N8O8


Weights & Dimensions

  • Depth 28 in (71.12 cm)
  • Wheel Diameter 6"x2"
  • Width 37 in (93.98 cm)
  • Height 48 in (121.92 cm)
  • Gauge 12
  • Weight 257 lbs (116.82 kg)

Product Details

  • Assembly Required No
  • Number of Bins 40
  • Construction Type All-Welded
  • Bin Material Plastic
  • Brand StrongHold
  • Bin Color Family Yellow
  • Material Steel
  • Style Mobile Double Sided Bin Rack
  • Manufacturers Part Number 3.33.2-BR-40CA
  • Color Gray
  • Bin Quantity (Bin Size) 40(8-1/4"W x 14-3/4"D x 7"H)
  • Casters 2 Swivel 2 Rigid
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Strong Hold® Heavy Duty Mobile Bin Rack 3.33.2-BR-40CA - Double-Sided With 40 Bins

Strong Hold® Heavy Duty Mobile Bin Rack 3.33.2-BR-40CA - Double-Sided With 40 Bins

Item #: WB443219

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant