Interion® All Steel Bookcase 5 Openings 36"W x 12"D x 60"H Putty
The Interion® By Global Industrial All Steel Bookcases offer the ultimate in flexibility and value. Heavy gauge steel, double wall bookcase is built for long lasting strength and durability. Shelves adjust easily in 1-1/4" increments without removing or adjusting other shelves. Durable powder coat finish. Steel book shelves measure 36"W x 12"D. Weight capacity per shelf is 90 lbs. This unit comes with 5 dividers. Easy Assembly.
Interion by Global Industrial
Model # :WB277441PY
Interion® All Steel Bookcase 36"W x 12"D x 60"H, Putty, 5 Openings
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$489.95was $695.00
Save $205.05 (30%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 12 in |
| Height | 60 in |
| Weight | 84 lbs |
Product Details
| Assembly Required | Yes |
| Shelf Capacity | 90 lbs |
| Number of Adjustable Shelves | 3 |
| Color | Putty |
| Mobile or Stationary | Stationary |
| Number of Shelves | 5 |
| Material | Steel |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | 277441PY |
| Brand | Interion by Global Industrial |