Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Pneumatic Actuators

14 Results
Pneumatic Actuators

Pneumatic Actuators

CompareImageActuator HousingActuator TorqueActuator FunctionLengthWidthHeightModel #Price
Double Acting Pneumatic Actuator; 1336 In Lbs @ 80Psi
Aluminum
1336 lb-in
Double Acting
10.69 in
4.85 in
5.57 in
WBB438043$799.00
Double Acting Pneumatic Actuator; 851 In Lbs @ 80Psi
Aluminum
851 lb-in
Double Acting
9.35 in
4.17 in
5.06 in
WBB438062$629.00
Double Acting Pneumatic Actuator; 321 In Lbs @ 80Psi
Aluminum
321 lb-in
Double Acting
6.38 in
3.17 in
3.96 in
WBB438065$439.95
Spring Return Pneumatic Actuator; 72 In Lbs Spring End
Aluminum
72 lb-in
Spring Return
5.49 in
2.79 in
3.52 in
WBB438063$419.95
Stainless Steel Double Acting Pneumatic Actuator; 740 In Lbs Torque
Stainless Steel
740 lb-in
Double Acting
8.37 in
3.97 in
5.03 in
WBB438041$1,589.00
Spring Return Pneumatic Actuator; 205 In Lbs Spring End
Aluminum
205 lb-in
Spring Return
8.15 in
3.72 in
4.61 in
WBB438061$669.00
Double Acting Pneumatic Actuator; 2906 In Lbs @ 80Psi
Aluminum
2906 lb-in
Double Acting
14.41 in
5.83 in
7.22 in
WBB438047$1,139.00
Spring Return Pneumatic Actuator; 486 In Lbs Spring End
Aluminum
486 lb-in
Spring Return
10.69 in
4.85 in
5.57 in
WBB438044$965.00
Double Acting Pneumatic Actuator; 2210 In Lbs @ 80Psi
Aluminum
2210 lb-in
Double Acting
12.91 in
5.39 in
6.75 in
WBB438045$1,099.00
Stainless Steel Spring Return Pneumatic Actuator; 135 In Lbs Spring End Torque
Stainless Steel
135 lb-in
Spring Return
7.56 in
2.92 in
3.97 in
WBB438040$1,155.00
Showing 1-10 of 14 results