
Price: $916.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
The BI-SS series pneumatic actuator has an all-stainless steel body for tough environments, the food industry, or pharmaceutical applications. The actuator meets international ISO and NAMUR standards for ease in mounting to ISO valves. Spring return actuators are air to open, spring to fail close and are sized for 80 PSI air supply. Standard actuators are rated to 180°F with options for high temperature Viton seals. The BI-60-SS-SR actuator puts out 135 inch pounds of spring end torque at 80 PSI supply pressure.
Weights & Dimensions
- Width 2.92 IN (7.42 cm)
- Height 3.97 IN (10.08 cm)
- Length 7.56 IN (19.2 cm)
Product Details
- Actuator Type Pneumatic
- Actuator Housing Stainless Steel
- Actuator Torque 135 LB-IN
- Package Quantity 1
- Brand Bi-Torq
- Material 304 Stainless Steel
- Manufacturers Part Number BI-60-SS-SR
- Actuator Function Spring Return
Customer Review
Product Q & A
There are no questions for this product.

Stainless Steel Spring Return Pneumatic Actuator; 135 In Lbs Spring End Torque
$916.0
- Product Information
- Customer Review
- Product Q&A