The BI-SS series pneumatic actuator has an all-stainless steel body for tough environments, the food industry, or pharmaceutical applications. The actuator meets international ISO and NAMUR standards for ease in mounting to ISO valves. Double acting actuators are air to open, air to fail close and are sized for 80 PSI air supply. Standard actuators are rated to 180°F with options for high temperature Viton seals. The BI-85-SS-DA actuator puts out 740 inch pounds of torque at 80 PSI supply pressure.
Stainless Steel Double Acting Pneumatic Actuator; 740 In Lbs Torque
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,589.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8.37 in |
| Width | 3.97 in |
| Height | 5.03 in |
Product Details
| Actuator Housing | Stainless Steel |
| Actuator Function | Double Acting |
| Material | 304 Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | BI-85-SS-DA |
| Actuator Torque | 740 lb-in |
| Actuator Type | Pneumatic |
| Brand | Bi-Torq |