Take 15% off your entire order!

Offer applied at checkout

Stainless Steel Double Acting Pneumatic Actuator; 342 In Lbs Torque

Stainless Steel Double Acting Pneumatic Actuator; 342 In Lbs Torque

Item #: WBB438038

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $855.00

Quantity

Customers Also Viewed

Double Acting Pneumatic Actuator; 2906 In Lbs @ 80Psi

Double Acting Pneumatic Actuator; 2906 In Lbs @ 80Psi

Spring Return Pneumatic Actuator; 321 In Lbs Spring End

Spring Return Pneumatic Actuator; 321 In Lbs Spring End

Spring Return Pneumatic Actuator; 205 In Lbs Spring End

Spring Return Pneumatic Actuator; 205 In Lbs Spring End

Double Acting Pneumatic Actuator; 851 In Lbs @ 80Psi

Double Acting Pneumatic Actuator; 851 In Lbs @ 80Psi

Spring Return Pneumatic Actuator; 111 In Lbs Spring End

Spring Return Pneumatic Actuator; 111 In Lbs Spring End

Double Acting Pneumatic Actuator; 321 In Lbs @ 80Psi

Double Acting Pneumatic Actuator; 321 In Lbs @ 80Psi

Double Acting Pneumatic Actuator; 179 In Lbs @ 80Psi

Double Acting Pneumatic Actuator; 179 In Lbs @ 80Psi

Double Acting Pneumatic Actuator; 71 In Lbs @ 80Psi

Double Acting Pneumatic Actuator; 71 In Lbs @ 80Psi

The BI-SS series pneumatic actuator has an all-stainless steel body for tough environments, the food industry, or pharmaceutical applications. The actuator meets international ISO and NAMUR standards for ease in mounting to ISO valves. Double acting actuators are air to open, air to fail close and are sized for 80 PSI air supply. Standard actuators are rated to 180°F with options for high temperature Viton seals. The BI-60-SS-DA actuator puts out 342 inch pounds of torque at 80 PSI supply pressure.

Weights & Dimensions

  • Width 2.92 IN (7.42 cm)
  • Height 3.97 IN (10.08 cm)
  • Length 7.56 IN (19.2 cm)

Product Details

  • Actuator Type Pneumatic
  • Actuator Housing Stainless Steel
  • Actuator Torque 342 LB-IN
  • Package Quantity 1
  • Brand Bi-Torq
  • Material 304 Stainless Steel
  • Manufacturers Part Number BI-60-SS-DA
  • Actuator Function Double Acting
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stainless Steel Double Acting Pneumatic Actuator; 342 In Lbs Torque

Stainless Steel Double Acting Pneumatic Actuator; 342 In Lbs Torque

Item #: WBB438038

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant