
Price: $2,823.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
The BI-SS series pneumatic actuator has an all-stainless steel body for tough environments, the food industry, or pharmaceutical applications. The actuator meets international ISO and NAMUR standards for ease in mounting to ISO valves. Double acting actuators are air to open, air to fail close and are sized for 80 PSI air supply. Standard actuators are rated to 180°F with options for high temperature Viton seals. The BI-125-SS-DA actuator puts out 2429 inch pounds of torque at 80 PSI supply pressure.
Weights & Dimensions
- Width 5.39 IN (13.69 cm)
- Height 7.27 IN (18.47 cm)
- Length 12.20 IN (30.99 cm)
Product Details
- Actuator Type Pneumatic
- Actuator Housing Stainless Steel
- Actuator Torque 2429 LB-IN
- Package Quantity 1
- Brand Bi-Torq
- Material 304 Stainless Steel
- Manufacturers Part Number BI-125-SS-DA
- Actuator Function Double Acting
Customer Review
Product Q & A
There are no questions for this product.

Stainless Steel Double Acting Pneumatic Actuator; 2429 In Lbs Torque
$2823.0
- Product Information
- Customer Review
- Product Q&A