SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 561007 - Alibi™ Highball 10 Oz., Clear - Pkg Qty 24

Carlisle 561007 - Alibi™ Highball 10 Oz., Clear - Pkg Qty 24

Item #: WBB624767

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$3.48 ea.

Price: $83.52 / Pkg of 24

Quantity

Customers Also Viewed

Carlisle 560307 - Alibi™ Shooter/Mini Dessert 3 Oz., Clear - Pkg Qty 24

Carlisle 560307 - Alibi™ Shooter/Mini Dessert 3 Oz., Clear - Pkg Qty 24

Carlisle 4366307 - Swirl Polycarbonate Tumbler 8 Oz., Clear - Pkg Qty 36

Carlisle 4366307 - Swirl Polycarbonate Tumbler 8 Oz., Clear - Pkg Qty 36

Carlisle 560207 - Alibi™ Shooter 2 Oz., Clear - Pkg Qty 24

Carlisle 560207 - Alibi™ Shooter 2 Oz., Clear - Pkg Qty 24

Carlisle 560107 - Alibi™ Shot 1-1/2 Oz., Clear - Pkg Qty 24

Carlisle 560107 - Alibi™ Shot 1-1/2 Oz., Clear - Pkg Qty 24

Cambro 32CC152 - Coca-Cola Tumbler, 32 Oz., Top Dia. 3-15/16", Bottom. Dia. 2-7/8", 7-1/4"H, Clear - Pkg Qty 24

Cambro 32CC152 - Coca-Cola Tumbler, 32 Oz., Top Dia. 3-15/16", Bottom. Dia. 2-7/8", 7-1/4"H, Clear - Pkg Qty 24

Cambro 20CC152 - Coca-Cola Tumbler, 22 Oz., 6-1/2"H, Clear - Pkg Qty 72

Cambro 20CC152 - Coca-Cola Tumbler, 22 Oz., 6-1/2"H, Clear - Pkg Qty 72

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Alibi™ Highball 10 Oz. - Clear

Features:
  • Great for outdoor and poolside beverage service
  • Lightweight yet durable SAN is chip, shatter and break-resistant
  • Thick base mimics glassware
  • Dishwasher safe

Weights & Dimensions

  • Height 6-2/3 IN (16.93 cm)
  • Diameter Lip 2-1/8 IN (5.4 cm)

Product Details

  • Type Highball Glass
  • Package Quantity 24
  • Brand Carlisle
  • Dishwasher Safe Yes
  • Material SAN
  • Style Alibi™
  • Manufacturers Part Number 561007
  • Capacity 10 Oz.
  • Color Family Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 561007 - Alibi™ Highball 10 Oz., Clear - Pkg Qty 24

Carlisle 561007 - Alibi™ Highball 10 Oz., Clear - Pkg Qty 24

Item #: WBB624767

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant